65W BR30 PNK 130V 5M PRISM

Item #: 876053

Cat #: 404046

UPC: 807154440467

Sign In or Register to view pricing and more.
Documents & Guides
65W BR30 PNK 130V 5M

Overview

65W BR30 PNK 130V 5M
Also known as: 807154440467, 404046

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 130
Wattage: 65
Color: Pink
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Color: Pink
Shape: BR30 (Bulged Reflector)
Wattage: 65
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)