![PLUG 3 SQR HEAD CLOSE-UP PLUG 3 SQR HEAD CLOSE-UP](https://rexel-cdn.com/products/appplg300s.jpg?i=52A72F3F-513B-494C-BF13-BBC34BB6647C&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Square Head Close-Up Plug, Size: 3 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Gro
Overview
UNILETS Square Head Close-Up Plug, Size: 3 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Gro
Also known as: 781381652605, PLG-300S
Specifications
Material: | Malleable Iron |
Diameter: | 3 in |
Material: | Malleable Iron |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)