Connector Block, Double Primary/Multiple Secondary, 1-Pole
Item #:
87598
Cat #:
PDB-26-750-1
UPC:
783669711448
Sign In or Register to view pricing and more.
Power Distribution Block, Lay-In, Dual Rated, Line Conductor Range 750-250, Load Range 250-6, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Overview
Power Distribution Block, Lay-In, Dual Rated, Line Conductor Range 750-250, Load Range 250-6, 2 Ports Per Pole Line Side, 6 Ports Per Pole Load Side, 1 Pole, UL, CSA, Includes Cover
Also known as: 783669711448, PDB-26-750-1
Specifications
Amps: | 950 |
Mounting: | Surface |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 6 - 750 |
Amps: | 950 |
Color: | Black |
Allowable Gauge Range: | 6 - 750 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)