16 Ser Fem Detach Plug

Item #: 875941

Cat #: 16D33-UY

UPC: 078477715864

Documents & Guides
16 Ser Fem Detach PlugFemale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

16 Ser Fem Detach PlugFemale, Plug, Detachable, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max., 16 Seriestaper Nose, Commercial Grade, Ect Cam-type Connector - Yellow
16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Yellow
Also known as: 078477715864, 16D33-UY

Specifications

Material: Thermoplastic Vulcanizate (TPV)
Color: Yellow
IP/NEMA Rating: NEMA 3R
Material: Thermoplastic Vulcanizate (TPV)
IP/NEMA Rating: NEMA 3R
Color: Yellow

Customer Reviews

No reviews for this product
(0)