15 Amp, 250V, PC BRD Fuse Clip

Item #: 875840

Cat #: 102074

UPC: 079458104103

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 250V, Traditional PC Board Fuse Clip For 1/4" Diameter Fuses, 102 Series

Overview

15 Amp, 250V, Traditional PC Board Fuse Clip For 1/4" Diameter Fuses, 102 Series
Also known as: 079458104103, 102074

Specifications

Diameter: 1/4 in
Amps: 15
Mounting: Circuit Board
Standards: California Proposition 65
Family / Style: 102
Material: Spring Brass
Diameter: 1/4 in
Mounting: Circuit Board
Family / Style: 102
Amps: 15
Standards: California Proposition 65
Material: Spring Brass

Customer Reviews

No reviews for this product
(0)