20A TR GFCI Duplex Receptacle, 5-20R, White, Illuminated

Item #: 875800

Cat #: GFPL2-PLW

UPC: 078477723890

Sign In or Register to view pricing and more.
Documents & Guides
SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON)20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON)20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477723890, GFPL2-PLW

Specifications

Poles: 2
Type: Tamper-Resistant
Color: White
NEMA Configuration: 5-20R
Material: PBT Plastic
Poles: 2
Color: White
Material: PBT Plastic
Type: Tamper-Resistant
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)