20A TR GFCI Industrial Grade Decora Receptacle, 5-20R,Pilot Light, Ivory

Item #: 875799

Cat #: GFPL2-PLI

UPC: 078477723951

Sign In or Register to view pricing and more.
Documents & Guides
SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON) 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON) 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Ivory
20 Amp, 125 Volt, SmartlockPro Single Self-Test GFCI Receptacle with LED Pilot Light, NEMA 5-20R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through, Back or Side Wired - IVORY
Also known as: 078477723951, GFPL2-PLI

Specifications

Type: Tamper-Resistant, Single Receptacle
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: PBT Plastic
Type: Tamper-Resistant, Single Receptacle
Color: Ivory
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)