![20A TR GFCI Commercial Grade Decora Receptacle, 5-20R, Brown 20A TR GFCI Commercial Grade Decora Receptacle, 5-20R, Brown](https://rexel-cdn.com/products/2d71e545b752c00e3cf5b950d47e7e63c4e108a5.jpg?i=97A7381E-846F-43A5-8699-2DD79DDB23EE&f=420)
20A TR GFCI Commercial Grade Decora Receptacle, 5-20R, Brown
Item #: 875798
Cat #: GFPL2-PL
UPC: 078477723937
Sign In or Register to view pricing and more.
Documents & Guides
SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON) 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Overview
SmartlockPro GFCI Single Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Tamper-Resistant, Pilot Light (Illuminated - ON) 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Also known as: 078477723937, GFPL2-PL
Specifications
Color: | Brown |
Type: | Tamper-Resistant, Single Receptacle |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | PBT Plastic |
Color: | Brown |
Amps: | 20 |
Volts AC: | 125 |
Type: | Tamper-Resistant, Single Receptacle |
NEMA Configuration: | 5-20R |
Material: | PBT Plastic |
Customer Reviews
No reviews for this product
(0)