This product has been discontinued.
Toggle Dimmer, 600W, Single-Pole, Ariadni, Light Almond
Item #: 87579
Cat #: AY-600P-LA
UPC: 027557366540
Sign In or Register to view pricing and more.
Documents & Guides
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Light Almond
Overview
Ariadni Toggle Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Preset, Light Almond
The LUTAY-600P-LA Lutron® dimmer is designed to replace or match your traditional style switches. Save energy and extend bulb life with the Ariadni's easy-to-use toggle switch and small slide dimmer. Designed with a shallow 1-inch deep back cover for easy installation, Ariadni works with your existing traditional multi-gang wallplates.
Also known as: 027557366540, AY-600P-LA
Specifications
Mounting: | Snap In |
Color: | Light Almond |
Wattage: | 600 |
Volts AC: | 120 |
Poles: | 1 |
Dimmable: | Yes |
Light Technology: | Halogen |
Family / Style: | Ariadni |
Mounting: | Snap In |
Wattage: | 600 |
Poles: | 1 |
Light Technology: | Halogen |
Color: | Light Almond |
Volts AC: | 120 |
Dimmable: | Yes |
Family / Style: | Ariadni |
Customer Reviews
No reviews for this product
(0)