20A, 125V, Hospital Grade GFCI

Item #: 875764

Cat #: GFTR2-HGT

UPC: 078477723777

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper Resistant, Self-Testing, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper Resistant, Self-Testing, SmartLock Pro Slim GFCI, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - LIGHT ALMOND
Also known as: 078477723777, GFTR2-HGT

Specifications

Color: Light Almond
Material: PBT Plastic
Color: Light Almond
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)