GFCI Duplex Receptacle, Hospital Grade, 20A, 125V

Item #: 875763

Cat #: GFTR2-HGE

UPC: 078477723715

GFCI Duplex Receptacle, SmartlockPro Series With Slim Profile and Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, and Tamper Resistant with 20 Amp Feed-Through, Matching Wall Plate Included, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

GFCI Duplex Receptacle, SmartlockPro Series With Slim Profile and Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, and Tamper Resistant with 20 Amp Feed-Through, Matching Wall Plate Included, Black
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - BLACK
Also known as: 078477723715, GFTR2-HGE

Specifications

Color: Black
Material: PBT Plastic
Color: Black
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)