20 Amp, 125V Hospital Grade GFCI

Item #: 875760

Cat #: GFTR1-HGT

UPC: 078477723623

Sign In or Register to view pricing and more.
15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.

Overview

15 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Light Almond.
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - LIGHT ALMOND
Also known as: 078477723623, GFTR1-HGT

Specifications

Color: Light Almond
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Light Almond
Material: PBT Plastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)