20A GFCI Hospital Grade Decora Receptacle, 5-20R, Black

Item #: 875753

Cat #: GFNT2-HGE

UPC: 078477725078

Sign In or Register to view pricing and more.
20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black

Overview

20 Amp, 125 Volt Receptacle, 20 Amp Feed-Through, Self-Testing, SmartLock Pro Slim GFCI,Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included - Black
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477725078, GFNT2-HGE

Specifications

Volts AC: 120
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Volts AC: 120
Amps: 20
Material: PBT Plastic
Color: Black
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)