1
more
20A, Hospital Grade GFCI Receptacle, 5-20R, 125V, Brown
Item #: 875748
Cat #: GFNT2-HG
UPC: 078477724989
Sign In or Register to view pricing and more.
Documents & Guides
SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Overview
SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Wallplate Included, Power Indication, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477724989, GFNT2-HG
Specifications
Color: | Brown |
Poles: | 2 |
Type: | GFCI, Hospital Grade |
Amps: | 20 |
Volts AC: | 125 |
Material: | PBT Plastic |
Color: | Brown |
Type: | GFCI, Hospital Grade |
Volts AC: | 125 |
Poles: | 2 |
Amps: | 20 |
Material: | PBT Plastic |
Customer Reviews
No reviews for this product
(0)