GFCI Receptacle, 15A, 125V, Gray

Item #: 875745

Cat #: GFNT1-HGG

UPC: 078477725054

Sign In or Register to view pricing and more.
Documents & Guides
Slim SmartLock Pro GFCI, 15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self-Testing, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included, Gray.

Overview

Slim SmartLock Pro GFCI, 15 Amp, 125 Volt Receptacle, 20 Amp, 125 Volt Feed-Through, Self-Testing, Hospital Grade, Monochromatic, Back & Side Wired, Wallplate & Self Grounding Clip Included, Gray.
15 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, NEMA 5-15R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - GRAY
Also known as: 078477725054, GFNT1-HGG

Specifications

Color: Gray
NEMA Configuration: 5-15R
Material: PBT Plastic
Color: Gray
Material: PBT Plastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)