LEV MGFT2-HGT LLOK TR GFCI HG

Item #: 875739

Cat #: MGFT2-HGT

UPC: 078477724675

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20A Feed-Through, NEMA 5-20R, 2P, 3W, Modular Terminals – LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20A Feed-Through, NEMA 5-20R, 2P, 3W, Modular Terminals – LIGHT ALMOND ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724675, MGFT2-HGT

Specifications

Color: Light Almond
Type: Self-Grounding
Material: PBT Plastic
Color: Light Almond
Material: PBT Plastic
Type: Self-Grounding

Customer Reviews

No reviews for this product
(0)