20A Lev-Lok® Hospital Grade/TR/GFCI Decora Receptacle, Brown
Item #: 875733
Cat #: MGFT2-HG
UPC: 078477724552
Sign In or Register to view pricing and more.
Documents & Guides
Self Test GFCI Receptacle, SmartlockPro Slim Lev-Lok Series, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20 Amp Feed-Through, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
Self Test GFCI Receptacle, SmartlockPro Slim Lev-Lok Series, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, 20 Amp Feed-Through, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724552, MGFT2-HG
Specifications
Color: | Brown |
Amps: | 20 |
NEMA Configuration: | 5-20R, WD-1, WD-6 |
Material: | PBT Plastic |
Color: | Brown |
NEMA Configuration: | 5-20R, WD-1, WD-6 |
Amps: | 20 |
Material: | PBT Plastic |
Customer Reviews
No reviews for this product
(0)