20A Lev-Lok® Hospital Grade/TR/GFCI Decora Receptacle, Brown
Item #:
875720
Cat #:
MGFT2
UPC:
078477724682
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, Tamper-Resistant, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724682, MGFT2
Specifications
Color: | Brown |
Type: | Self-Grounding |
Material: | PBT Plastic |
Color: | Brown |
Material: | PBT Plastic |
Type: | Self-Grounding |
Customer Reviews
No reviews for this product
(0)