Lev-Lok GFCI Duplex, SG, 2P, 3W, 20A, White

Item #: 875704

Cat #: MGFN2-HGW

UPC: 078477724446

Receptacle, Self-Test GFCI, 20 Amp, 125 VAC, NEMA 5-20R, 2-Pole, 3-Wire, Extra Heavy Duty, Hospital Grade, Self Grounding, Color: White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Receptacle, Self-Test GFCI, 20 Amp, 125 VAC, NEMA 5-20R, 2-Pole, 3-Wire, Extra Heavy Duty, Hospital Grade, Self Grounding, Color: White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724446, MGFN2-HGW

Specifications

Amps: 20
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: PBT Plastic
Amps: 20
Color: White
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)