15A GFCI Hospital Grade Decora Receptacle, 5-15R, Red

Item #: 875700

Cat #: MGFN1-HGR

UPC: 078477724415

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, 20A Feed-Through,NEMA 5-15R, 2P, 3W, Modular Terminals – Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

15 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, 20A Feed-Through,NEMA 5-15R, 2P, 3W, Modular Terminals – Red ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724415, MGFN1-HGR

Specifications

Color: Red
Amps: 15
NEMA Configuration: 5-15R
Material: PBT Plastic
Family / Style: Lev-Lok
Color: Red
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Amps: 15
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)