Junction Box, NEMA 3R, Screw Cover, 12" x 10" x 6"

Item #: 8757

Cat #: A12R106NK

UPC: 783510134983

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 10 x 6 Inch, Galvanized Steel/Gray

Overview

Junction Box, NEMA 3R, Screw Cover, Wall Mount, 12 x 10 x 6 Inch, Galvanized Steel/Gray
Junction Box, Wall Mount, Type 3R, Enclosure, Screw Cover, Size/Dims: 12" x 12" x 6", Material/Finish: Galvanized Steel/Gray
Also known as: 783510134983, A12R106NK

Specifications

Height: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 0
Knockouts: No
Height: 12 in
Depth: 6 in
Width: 10 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: No
Mounting: Surface
Color: Gray
Material: Steel
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)