15A GFCI Hospital Grade Decora Receptacle, 5-15R, White

Item #: 875694

Cat #: MGFN1-HGW

UPC: 078477724354

Sign In or Register to view pricing and more.
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724354, MGFN1-HGW

Specifications

Color: White
Type: Self-Grounding
NEMA Configuration: 5-15R
Material: PBT Plastic
Family / Style: Lev-Lok
Color: White
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Type: Self-Grounding
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)