1
more
15A GFCI Hospital Grade Decora Receptacle, 5-15R, Ivory
Item #: 875691
Cat #: MGFN1-HGI
UPC: 078477724347
Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724347, MGFN1-HGI
Specifications
Amps: | 20 |
Color: | Ivory |
Type: | Self-Grounding |
Volts AC: | 125 |
NEMA Configuration: | 5-15R |
Material: | PBT Plastic |
Family / Style: | Lev-Lok |
Amps: | 20 |
Type: | Self-Grounding |
NEMA Configuration: | 5-15R |
Family / Style: | Lev-Lok |
Color: | Ivory |
Volts AC: | 125 |
Material: | PBT Plastic |
Customer Reviews
No reviews for this product
(0)