LEVMGFN2R LEVLOK 20A GFI RED

Item #: 875689

Cat #: MGFN2-R

UPC: 078477724842

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

20 Amp, 125 Volt, SmartlockPro Slim Lev-Lok® GFCI Self-Test Receptacle, Extra-Heavy Duty Industrial Grade, 20A Feed-Through,NEMA 5-20R, 2P, 3W, Modular Terminals – RED ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724842, MGFN2-R

Specifications

Color: Red
Amps: 20
Type: Self-Grounding
Material: PBT Plastic
Color: Red
Type: Self-Grounding
Amps: 20
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)