Lev-Lok Series Duplex Receptacle, 5-20R, 20A, 125V, Black

Item #: 875686

Cat #: MGFN2-E

UPC: 078477724859

Sign In or Register to view pricing and more.
Documents & Guides
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 15 Amp, 20 Amp Feed-Through, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Black ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724859, MGFN2-E

Specifications

Poles: 2
Color: Black
Amps: 20
Type: Duplex, Self-Grounding
NEMA Configuration: 5-15R
Material: PBT Plastic
Family / Style: Lev-Lok
Poles: 2
Amps: 20
NEMA Configuration: 5-15R
Family / Style: Lev-Lok
Color: Black
Type: Duplex, Self-Grounding
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)