20A GFCI Industrial Grade Decora Receptacle, 5-20R, White

Item #: 875685

Cat #: MGFN2-W

UPC: 078477724828

Documents & Guides
Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 20 Amp, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lev-Lok SmartlockPro GFCI Duplex Receptacle Outlet, Extra Heavy-Duty Industrial Specification Grade, Power Indication, 20 Amp, 125 Volt, Modular (line) and Back or Side Wire (load), NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Peace of mind, all the time. The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton’s patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.
Also known as: 078477724828, MGFN2-W

Specifications

Poles: 2
Volts AC: 120
Amps: 20
Color: White
NEMA Configuration: 5-20R
Type: Self-Grounding
Material: PBT Plastic
Family / Style: Lev-Lok
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Material: PBT Plastic
Volts AC: 120
Color: White
Type: Self-Grounding
Family / Style: Lev-Lok

Customer Reviews

No reviews for this product
(0)