20A GFCI Industrial Grade Decora Receptacle, 5-20R, Brown

Item #: 875682

Cat #: MGFN2

UPC: 078477724880

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Self-Test Receptacle, Smartlock Pro Slim, 20 Amp, 125 Volt, Extra Heavy Duty Industrial Grade, Feed-Through, NEMA 5-20R, 2 Pole, 3 Wire, Modular Terminals, Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***

Overview

GFCI Self-Test Receptacle, Smartlock Pro Slim, 20 Amp, 125 Volt, Extra Heavy Duty Industrial Grade, Feed-Through, NEMA 5-20R, 2 Pole, 3 Wire, Modular Terminals, Brown ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477724880, MGFN2

Specifications

Color: Brown
Amps: 20
Type: Self-Grounding
Material: PBT Plastic
Family / Style: Lev-Lok
Color: Brown
Type: Self-Grounding
Family / Style: Lev-Lok
Amps: 20
Material: PBT Plastic

Customer Reviews

No reviews for this product
(0)