
Duplex GFCI Receptacle w/ Guide Light, 20A, 125V, White
Item #: 875670
Cat #: GFNL2-W
UPC: 078477714850
Documents & Guides
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - White
Sign In or Register to view pricing and more.
Overview
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - White
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - White
Also known as: 078477714850, GFNL2-W
Specifications
Type: | GFCI Receptacle, Self-Grounding |
Material: | Thermoplastic, Steel |
Color: | White |
Type: | GFCI Receptacle, Self-Grounding |
Color: | White |
Material: | Thermoplastic, Steel |
Customer Reviews
No reviews for this product
(0)