Duplex GFCI Receptacle w/ Guide Light, 15A, 125V, Ivory

Item #: 875669

Cat #: GFNL2-I

UPC: 078477714843

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Ivory
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Ivory
Also known as: 078477714843, GFNL2-I

Specifications

Type: GFCI Receptacle, Self-Grounding
Material: Thermoplastic
Color: Ivory
NEMA Configuration: 5-15R
Type: GFCI Receptacle, Self-Grounding
Color: Ivory
Material: Thermoplastic
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)