Wiring Trough, NEMA Type 12, Hinged Cover, 4" x 4" x 60", Gray

Item #: 87564

Cat #: F44T60HC

UPC: 783510166403

Sign In or Register to view pricing and more.
Documents & Guides
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x60.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 4.00x4.00x60.00, Material/Finish: Steel/Gray.
This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510166403, F44T60HC, Gutter

Specifications

Length: 60 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Length: 60 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)