10 STR THHN/THWN-2 WHITE PULLPRO 500X2=1000FT

Item #: 875629

Cat #: 106100902443

UPC: 739373956231

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10 STR THHN/THWN-2 WHITE PULLPRO 500X2=1000FT

Overview

10 STR THHN/THWN-2 WHITE PULLPRO 500X2=1000FT
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 739373956231, 106100902443

Specifications

Gauge: 10
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10
Jacket: PVC
Color: White
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)