Multi-Tap Connector, 4-Port, Black, Insulated, 14 - 4 AWG, 1-Sided

Item #: 87558

Cat #: IPL4-4

UPC: 662381910028

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 14 AWG - 4 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
4-14 AWG Polaris™ Insulated Multi-Tap Conn 4 Port (Single Sided Entry)
Also known as: 662381910028, IPL4-4

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 4
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 4
Color: Black
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)