Multi-Tap Connector, 3-Port, Black, Insulated, 6 -3/0 AWG, 1-Sided

Item #: 87550

Cat #: IPL3/0-3

UPC: 662381912015

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Klein
70579 5-Piece Hex Key Set
Item #: 660
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

IronRidge
UFO-STP-46MM Stopper Sleeve, 46mm
Item #: 990365
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 3, Wire Range: 6 AWG - 3/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
3/0-6 AWG Polaris™ Insulated Multi-Tap Conn 3 Port (Single Sided Entry)
Also known as: 662381912015, IPL3/0-3, choo choo, bubba, Insulated Polaris 3 Port

Specifications

Material: Plastisol
Color: Black
Allowable Gauge Range: 6 - 3/0
Wire/Cable Openings: 3
Material: Plastisol
Allowable Gauge Range: 6 - 3/0
Color: Black
Wire/Cable Openings: 3

Customer Reviews

No reviews for this product
(0)