Pilot Light, 30mm, Transformer Module, 380/400VAC 50/60Hz, No Lens, NEMA 4, 13

Item #: 875475

Cat #: 9001KP5

UPC: 78590100570

Sign In or Register to view pricing and more.
Pilot Light, 30mm, Transformer Module, 380/400 Volt AC 50/60Hz, No Lens, NEMA 4, 13

Overview

Pilot Light, 30mm, Transformer Module, 380/400 Volt AC 50/60Hz, No Lens, NEMA 4, 13
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. Type K operators have a die cast operator that mounts in a 1.18 inch round hole. This standard pilot light has a die cast ring nut. This pilot light has a 380/480 VAC 50/60 Hz transformer light module to provide the illumination. The light module has an incandescent lamp. A colored pilot light lens must be added to this operator. When properly installed with a pilot light lens this opertor is UL listed for Types 1, 2, 3, 3R, 4, 6, 12 and 13 environments. This operator is UL Listed and CSA certified. "This product is certified by CE, CSA LR25490 class 3211 03 and UL listed file E42259 CCN NKCR." "It is installed into a Ø 30mm panel cutout." "A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs." "The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 78590100570, 9001KP5

Specifications

Mounting: Panel
Diameter: 30 mm
Volts AC: 380, 400
Type: Pilot Light
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Volts AC: 380, 400
Shape: Round
Diameter: 30 mm
Type: Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)