2 Door Utility Cabinet - HxWxD: 56" x 60" x 30"

Item #: 87540

Cat #: 5760TD

UPC: 783310079699

Sign In or Register to view pricing and more.
Utility Cabinet, 2 Door, HxWxD: 56" x 60" x 30", Weight: 212 lbs.

Overview

Utility Cabinet, 2 Door, HxWxD: 56" x 60" x 30", Weight: 212 lbs.
Recessed and concealed lock protector inhibits forced entry and corrosion to lock Flush-mounted doors Finger-groove door handles Front-door storage Hemmed (reinforced) high-strength shelves Large, lower storage areas for bigger items Continuous, non-removable hinge pins to prevent theft New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation Three 3-1/2 IN high support skids Weather-resistant design Open storage for shovels, picks, brooms and other long-handled tools. (Model 5660LH only.) Patented, ergonomically designed fold-down recessed handles Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310079699, 5760TD

Specifications

Width: 60 in
Height: 56 in
Type: Utility Cabinet, Utility
Width: 60 in
Type: Utility Cabinet, Utility
Height: 56 in

Customer Reviews

No reviews for this product
(0)