Fuse Block, 30A, 3P, 600VAC, Class CC

Item #: 8754

Cat #: 1491-R171

UPC: 611320691290

Documents & Guides
Fuse Block, 30 Amp, 3-Pole, 600 Volt AC, Class CC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Block, 30 Amp, 3-Pole, 600 Volt AC, Class CC
Bulletin 1497 Global Control Circuit Transformers are designed to reduce supply voltages to control circuits. The complete line of transformers is available with optional factory-installed or panel-mount primary and secondary fuse block. A dual primary and secondary fuse block is pre-wired and mounted on top of the transformer up to 500VA.
Also known as: 611320691290, 1491-R171

Specifications

Poles: 3
Type: Fuse Block
Volts AC: 600
Poles: 3
Volts AC: 600
Type: Fuse Block

Customer Reviews

No reviews for this product
(0)