Slide Dimmer, 1000W, Incandescent, 3-Way, Ivory

Item #: 87535

Cat #: NT-1003P-IV

UPC: 027557675727

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Ivory

Overview

Nova T Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Ivory
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/1000W in ivory
Also known as: 027557675727, NT-1003P-IV

Specifications

Type: 3-Way, Slide, Preset
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Preset
Mounting: Surface
Color: Ivory
Dimmable: Yes
Volts AC: 120
Poles: 1
Wattage: 1000
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)