Slide Dimmer, 600W, Incandescent, Nova T, Black
Item #:
87529
Cat #:
NT-600-BL
UPC:
027557676243
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Black
Overview
Nova T Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Small Control, Black
Nova T Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in black
Also known as: 027557676243, NT-600-BL
Specifications
Wattage: | 600 |
Type: | Slide, Single-Pole |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Black |
Poles: | 1 |
Dimmable: | Yes |
Light Technology: | Halogen, Incandescent |
Wattage: | 600 |
Volts AC: | 120 |
Color: | Black |
Dimmable: | Yes |
Type: | Slide, Single-Pole |
Mounting: | Surface |
Poles: | 1 |
Light Technology: | Halogen, Incandescent |
Customer Reviews
No reviews for this product
(0)