Slide Dimmer, 600W, Incandescent, Nova T, Ivory

Item #: 87526

Cat #: NT-603P-IV

UPC: 027557676540

Sign In or Register to view pricing and more.
Documents & Guides
Nova T Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Ivory

Overview

Nova T Slide Dimmer, 600W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Small Control, Ivory
Nova T Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset,120V/600W in ivory
Also known as: 027557676540, NT-603P-IV

Specifications

Type: 3-Way, Slide, Halogen, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600
Mounting: Surface
Color: Ivory
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)