ADAPTER PANEL GALV 6X6

Item #: 875238

Cat #: PA0606G

UPC: 786725852512

Sign In or Register to view pricing and more.
Documents & Guides
ADAPTER PANEL GALV 6X6

Overview

ADAPTER PANEL GALV 6X6
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725852512, PA0606G

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)