11W PAR 20 CFL Lamp, 41K

Item #: 875205

Cat #: S7238

UPC: 045923072383

Sign In or Register to view pricing and more.
Documents & Guides
11 Watt; PAR20 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

11 Watt; PAR20 Compact Fluorescent; 4100K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072383, S7238

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 380
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 11
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 11
Dimmable: No
Lumens: 380
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Light Technology: CFL

Customer Reviews

No reviews for this product
(0)