Type USE, 4 AWG, Stranded, White, 5000'

Item #: 875160

Cat #: USE4STRWHT5000RL

UPC: 980100277482

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 4 AWG, Stranded, White, 5000'

Overview

Type USE, 4 AWG, Stranded, White, 5000'
Also known as: 980100277482, USE4STRWHT5000RL

Specifications

Gauge: 4
Material: Copper
Length: 5000 ft
Color: White
Conductors: 1
Gauge: 4
Length: 5000 ft
Conductors: 1
Material: Copper
Color: White

Customer Reviews

No reviews for this product
(0)