Digital Dimmer, Sensor, Maestro, Greenbriar

Item #: 875152
Cat #: MSCLV-600M-GB
UPC: 027557172578
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Digital Dimmer, 450W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Greenbriar

Overview

Maestro Digital Dimmer, 450W, 120V, Magnetic Low Voltage, Single-Pole/Multi-Location, Occupancy Sensor, Greenbriar
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557172578, MSCLV-600M-GB

Specifications

Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Wattage: 450
Color: Greenbriar
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Type: Occupancy Sensor, Low Voltage, Magnetic, Digital, Multi-Location
Color: Greenbriar
Family / Style: Maestro
Mounting: Knuckle
Wattage: 450
Volts AC: 120
Poles: 1

Customer Reviews

No reviews for this product
(0)