MA TIMER 1H 3-5A MR-MA-T51-MR

Item #: 875137

Cat #: MA-T51-MR

UPC: 027557290449

Sign In or Register to view pricing and more.
Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Merlot, For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting

Overview

Preset Timer, Maestro Series, In-Wall, SPST, 5-60 Minutes, 120V, 5A, 600W, No Neutral Required, Color: Merlot, For Use with: Incandescent, Halogen, Magnetic Low-Voltage Lighting
Maestro Countdown Timer, Single-pole, no neutral required, 120V/600W/VA (5A) inmerlot
Also known as: 027557290449, MA-T51-MR

Specifications

Wattage: 600
Color: Merlot
Type: SPST, In-Wall, Electronic
Amps: 5
Volts AC: 120
Family / Style: Maestro
Mounting: Knuckle
Wattage: 600
Type: SPST, In-Wall, Electronic
Volts AC: 120
Mounting: Knuckle
Color: Merlot
Amps: 5
Family / Style: Maestro

Customer Reviews

No reviews for this product
(0)