Wiring Trough, 3R, 14x14x116

Item #: 87512

Cat #: A1414116RT

UPC: 783510133535

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 116"

Overview

Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 116"
Also known as: 783510133535, A1414116RT

Specifications

Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
Length: 116 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 116 in
Width: 14 in
Height: 14 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)