This product may not be available in all locations.
![ProfiBus-DP Adapter, ACS550, ACS800 ProfiBus-DP Adapter, ACS550, ACS800](https://rexel-cdn.com/products/abbrpba01kit.jpg?i=09B9A467-067F-4537-A289-B597B8EC5961&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
ProfiBus-DP Adapter. ProfiBus is an open serial communication standard that enables data exchange between automation components. The transmission medium of the bus is a twisted pair cable (according to RS-485 standard). The maximum length of the bus cable is 100 to 1200 meters, depending on the transmission rate. Up to 31 stations can be connected to the same PROFIBUS system without use of repeaters. For use with ACS550 and ACS800 Series Drives
Overview
ProfiBus-DP Adapter. ProfiBus is an open serial communication standard that enables data exchange between automation components. The transmission medium of the bus is a twisted pair cable (according to RS-485 standard). The maximum length of the bus cable is 100 to 1200 meters, depending on the transmission rate. Up to 31 stations can be connected to the same PROFIBUS system without use of repeaters. For use with ACS550 and ACS800 Series Drives
The R-series RPBA-01 adapter module supports PROFIBUS DP-V0 and DP-V1 communication. The RPBA-01 automatically detects the telegram type used and supports PPO messages 1 to 6. Communication profiles: PROFIdrive and ABB drives profile are supported.
Also known as: RPBA-01
Specifications
Type: | Communication Adaptor |
Type: | Communication Adaptor |
Customer Reviews
No reviews for this product
(0)