52in 5 BLADE FAN OUTDOOR White

Item #: 87494

Cat #: P2502-30

UPC: 785247250219

Documents & Guides
52 in indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation. Can be used to comply with California Title 20.
Sign In or Register to view pricing and more.

No associated products found.

Overview

52 in indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation. Can be used to comply with California Title 20.
Also known as: 785247250219, P2502-30

Specifications

Width: 52 in
Color: White
Standards: California Proposition 65
Width: 52 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)