MINIATURE CIRCUIT BREAKER 120V 15A

Item #: 874936

Cat #: QO215VHCAFI

UPC: 785901225881

Sign In or Register to view pricing and more.
Documents & Guides
MINIATURE CIRCUIT BREAKER 120V 15A

Overview

MINIATURE CIRCUIT BREAKER 120V 15A
Also known as: 785901225881, QO215VHCAFI

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)