Wireway End Plate, 12" x 12", Type 1, Galvanized, No KO

Item #: 87492

Cat #: 1212EG

UPC: 761515108918

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Galvanized, No Knockout

Overview

Wireway Closure Plate, 12 x 12 Inch, Type 1, Steel, Galvanized, No Knockout
Also known as: 761515108918, 1212EG

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Height: 12 in
IP/NEMA Rating: NEMA 1
Color: Plain
Width: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)