U-Connector, 8x8

Item #: 87483

Cat #: 88C

UPC: 761515109052

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, U-Connector, 8" x 8", Type 1, Steel, Galvanized.

Overview

Wireway, U-Connector, 8" x 8", Type 1, Steel, Galvanized.
Also known as: 761515109052, 88C

Specifications

IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Color: Plain
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)